Beli distributor cable gland di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- TRUSCO Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.atribut:
-
Finishing Material:
66, UL Approved Nylon
(UL94V-2) Pass Color: Weatherproof Type / Black
-
Finishing Material:
66, UL Approved Nylon
- TWECO Welding Cable Lug (Skun Kabel Las)Deskripsi:These welding cable lugs crimp or solder to the end of the welding cable. The lug slides over the cable and then placed in a crimper or soldered to create a strong connection.atribut:
- UNSPSC: 23171511
- Stud Hole Diameter: 17/32
- monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- Dwyer General Purpose Pressure TransmitterDeskripsi:These pressure transmitters have a threaded process connection and pigtail-style bare wire leads with an integral cable.atribut:
- UNSPSC: 41111938
- Brand: DWYER
- Explosion/Fire Proof: No
- Intrinsically Safe: No
- Maximum Operating Temperature (°F): 200
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- NIST Traceable Certificate: No
- Number of wires: 2
- Output (mA DC): 4 to 20
- Overall Height (inch): 3.5 in
- Pressure Units: psig
- Process Connection (inch): 1/4 Male NPT
- Process Connection Gender: Male
- Process Connection Type: NPT
- Response Time (msec): 300
- Standards: CE; NSF; UL Listed
- Type of Pressure: Gauge
- Weight (oz): 10
- BRADY Handheld & Portable Label Printer (Printer Label)Deskripsi:The integrated keypad on handheld label printers allows workers to type in desired text and print a label on the jobsite. They can be held in the hand when printing.atribut:
- Barcode Capable: Yes
- Color Printing Capability: Single Color
- Print Type: Thermal-Transfer
- Standards: FCC Part 15 Class A
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- RACO Coupling for Heavy-Wall RMC & Medium-Wall IMC Metal Conduit (Sambungan Pipa Konduit)Deskripsi:Set screw couplings are used on unthreaded RMC and IMC conduit when joining two cut ends. They position onto the ends of the conduit and lock with the set screw to join them together.atribut:
- UNSPSC: 39121311
- Color: Gray
- Conduit Fitting Type: Coupling
- Connection Orientation: Straight
- Finish: Zinc Plated
- For Conduit Type: IMC; RMC
- RACO Connector for Thin-Wall EMT Metal Conduit (Sambungan Konduit)Deskripsi:Set screw connectors position onto the end of unthreaded EMT conduit and lock on with the set screw. The conduit then installs into a knockout in a junction box or enclosure and is secured with an included locknut.atribut:
- UNSPSC: 39121311
- For Conduit Type: EMT
- For use with: EMT
- RACO Connector for Heavy-Wall RMC & Medium-Wall IMC Metal ConduitDeskripsi:Set screw connectors are adjusted with a screwdriver, making them ideal for installations in tight spaces where a wrench won’t fit. They position onto the end of unthreaded RMC and IMC conduit and lock on with the set screw. The conduit then installs into a knockout in a junction box or enclosure and is secured with an included locknut.atribut:
- UNSPSC: 39121311
- Compatible Conduit Type: RMC
- Connection Type: Threaded
- Finish: Zinc Plated
- For Conduit Type: IMC; RMC
- Insulated: No
- Material: Iron; Steel
- Thread Gender: Male
- Thread Type: NPS
- Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)Deskripsi:Distribution block, nom. voltage: 690 V, nominal current: 24 A, number of connections: 6, number of positions: 1, connection method: Push-in connection, Rated cross section: 2.5 mm2, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: gray
- Philips SimBat Batten Light Fitting (Rumah Lampu)Deskripsi:Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20atribut:
- Classification: IP 20
Daftar Harga distributor cable gland Terbaru October 2026
| Fort Cable Ties (Kabel Tis) | Rp6.900 |
| Kenmaster Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| TRUSCO Cable Ties Weather Resistance (Pengikat / Kabel Tis) | Rp30.900 |
| TWECO Welding Cable Lug (Skun Kabel Las) | Rp379.900 |
| monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis) | Rp41.900 |
| DAYTON Material Handling Part (Komponen Alat Angkut) | Rp189.900 |
| Dwyer General Purpose Pressure Transmitter | Rp4.899.900 |
| BRADY Handheld & Portable Label Printer (Printer Label) | Rp4.099.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp329.900 |
| Phoenix Contact Connector | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fcP107653552-1.jpg)
/00P103565000-1.jpg)
/l9P101000765-2.jpg)
/phP109500917-1.jpg)
/5lP101571201-12.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/DAYTON%20Material%20Handling%20Part%20(Komponen%20Alat%20Angkut)/r8P109371980-1.jpg)

/pgP109464916-1.jpg)
/dqP101006494-4.jpg)

/P101518404-1.jpg)

/n8P109731836-16.jpg)
/b2P109431398-11.jpg)
/7uP109721282-28.jpg)

/54P105755184-1.jpg)
/0uP108895030-1.jpg)
/P102126462-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)